
HSS Countersink, 100 Deg, Uncoated, 8 mm
Mfr # 150023 8
Zoro # G214390512
product price: $24.55
/eaKey Features
Countersink Angle
100 Degrees
Shank Dia.
6 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150023 8
Zoro #
G214390512
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
6 mm
Overall Length
49 mm
Details
Item
Stepped drill and countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Parallel shank to h9
Description
Easy and chatter-free deburring and countersinking. Flutes ground from solid. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2 mm Overall length L: 49 mm Shank Dia. Ds: 6 mm Feed f in steel < 500 N/mm2: 0.09 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.