
HSS Countersink, 120 Deg, Uncoated, 20 mm
Mfr # 150020 20
Zoro # G114390568
product price: $61.95
/eaKey Features
Countersink Angle
120 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150020 20
Zoro #
G114390568
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Overall Length
59 mm
Details
Item
Stepped drill and countersink
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Description
Flutes ground from solid. Also suitable for steels < 900 N/mm2. Flutes ground from solid.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.