Zoro Homepage

HSS Deburring Countersink, 90 Deg, Uncoated, for Hole Diameter 20 mm to 25 mm

  • Mfr # 150065 25

  • Zoro # G814390844


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Material - Machining
HSS
Shank Type - Machining
Parallel shank to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150065 25
Zoro #
G814390844
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
15 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Material - Machining
HSS
Shank Type - Machining
Parallel shank to h9

Description

Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank. Through-coolant: no for hole Dia. 20 25 mm Head Dia. 30 mm Overall length L: 95 mm Shank Dia. Ds: 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.