Zoro Homepage

HSS Deburring Countersink, 90 Deg, Uncoated, for Hole Diameter 5 mm to 10 mm

  • Mfr # 150065 10

  • Zoro # G814390769


product price: $19.99
/ea

Key Features

Countersink Angle
90 Degrees
Material - Machining
HSS
Shank Type - Machining
Parallel shank to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150065 10
Zoro #
G814390769
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Material - Machining
HSS
Shank Type - Machining
Parallel shank to h9

Description

Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank. Through-coolant: no for hole Dia. 5 10 mm Head Dia. 14 mm Overall length L: 55 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.