Zoro Homepage

HSS Drill, Extra Long, Uncoated, 7 mm

  • Mfr # 116250 7X290

  • Zoro # G314374085


product price: $53.15
/ea

Key Features

Drill Bit Point Angle
130 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116250 7X290
Zoro #
G314374085
UPC #
-
Country of Origin
Austria

Dimensions

Drill Bit Size
7 mm
Length of Cut
200 mm
Shank Dia.
7 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Helix Angle
38 Degrees
Standards
DIN 1869

Description

With precision ground point. Special 4-chamfer relief ground for very good guidance within the bore. Bright finish flutes, nitrided chamfers. With point geometry shape C. Advantage: Special deep hole drills. For particularly deep or recessed holes. Good chip evacuation due to parabolic flutes, resulting in fewer chip evacuations even in particularly deep holes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.