
HSS Drill, Long, Uncoated, 19 mm
Mfr # 116700 19
Zoro # G314372685
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116700 19
Zoro #
G314372685
UPC #
-
Country of Origin
South Africa
Dimensions
Drill Bit Size
19 mm
Overall Length
269 mm
Length of Cut
171 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Helix Angle
16-30 Degrees
Standards
DIN 341
Description
Compared to DIN 345 the flute length is longer by the drill bushing height. Thus the effective drilling depth is unaffected. Special surface treatment for improved chip evacuation. With point geometry shape A. Advantage: For drilling through drill bushings in tool making, machine building and series production. Particularly important for drilling into uneven, inclined or arched surfaces. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.