Zoro Homepage

HSS Drill, Long, Uncoated, 4.5 mm

  • Mfr # 116040 4,5

  • Zoro # G314375068


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116040 4,5
Zoro #
G314375068
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
4.5 mm
Overall Length
126 mm
Length of Cut
82 mm
Shank Dia.
4.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 340
Helix Angle
30-40 Degrees

Description

With point geometry shape A from size 2.5 mm. Strengthened core without core taper. Precision ground point. Wide flutes with heavily honed back edges. Bright ground surface finish. Advantage: For deep hole drilling and for use with drill bushings. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.