Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 0.75 mm

  • Mfr # 111050 0,75

  • Zoro # G009578415


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Type
A
Diameter Tolerance
k12
Coating
Uncoated
Coolant Through
No
Shank Diameter
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 0,75
Zoro #
G009578415
UPC #
4045197000224
Country of Origin
France

Dimensions

Diameter Tolerance
k12
Diameter
0.75 mm
Shank Diameter
3.5 mm
Overall Length
35 mm
For Workpiece Diameter
4 − 6 mm
Shank Size
3.5 mm
Drill Bit Size
0.75 mm

Details

Type
A
Coating
Uncoated
Coolant Through
No
Feed in Steel
0.01 mm/rev.
Cutting Direction
Right-Hand
Number of Teeth
2
Item
Center Drill
Countersink Angle
60 Degrees
Tool Material
HSS E
Standards
DIN 333
Shank Type
Parallel Shank to h7
Ring Color
Without
Drill Bit Finish
Uncoated
Through Coolant
No
Drill Bit Material
HSS E
Cutting direction
right-hand
Shank Tolerance
h7
Countersink angle
60°
Number of Flutes
2

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 0.75 mm for workpiece dia : 4 - 6 mm Shank dia Ds: 3.5 mm Overall length L: 35 mm Feed f in steel < 900N/mm2: 0.01 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.