Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 1.5 mm

  • Mfr # 111050 1,5

  • Zoro # G509578458


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Feed in Steel
0.02 mm/rev.
Overall Length
40 mm
Coolant Through
No
Shank Type
Parallel Shank to h7
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 1,5
Zoro #
G509578458
UPC #
4045197000248
Country of Origin
France

Dimensions

Overall Length
40 mm
Diameter Tolerance
k12
Shank Diameter
5 mm
For Workpiece Diameter
8 − 15 mm
Diameter
1.5 mm
Drill Bit Size
1.5 mm
Shank Size
5 mm

Details

Feed in Steel
0.02 mm/rev.
Coolant Through
No
Shank Type
Parallel Shank to h7
Cutting Direction
Right-Hand
Tool Material
HSS E
Item
Center Drill
Number of Teeth
2
Type
A
Countersink Angle
60 Degrees
Standards
DIN 333
Coating
Uncoated
Ring Color
Without
Countersink angle
60°
Cutting direction
right-hand
Through Coolant
No
Drill Bit Material
HSS E
Number of Flutes
2
Shank Tolerance
h7
Drill Bit Finish
Uncoated

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 1.5 mm for workpiece dia : 8 - 15 mm Shank dia Ds: 5 mm Overall length L: 40 mm Feed f in steel < 900N/mm2: 0.02 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.