Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 1.6 mm

  • Mfr # 111050 1,6

  • Zoro # G609578457


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Shank Type
Parallel Shank to h7
Type
A
Tool Material
HSS E
Countersink Angle
60 Degrees
Overall Length
35.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111050 1,6
Zoro #
G609578457
UPC #
4045197796172
Country of Origin
France

Dimensions

Overall Length
35.5 mm
Diameter Tolerance
k12
Diameter
1.6 mm
For Workpiece Diameter
10 − 15 mm
Shank Diameter
4 mm
Drill Bit Size
1.6 mm

Details

Shank Type
Parallel Shank to h7
Type
A
Tool Material
HSS E
Countersink Angle
60 Degrees
Number of Teeth
2
Standards
DIN 333
Item
Center Drill
Coolant Through
No
Cutting Direction
Right-Hand
Feed in Steel
0.02 mm/rev.
Coating
Uncoated
Through Coolant
No
Cutting direction
right-hand
Countersink angle
60°
Number of Flutes
2
Ring Color
Without
Shank Tolerance
h7
Drill Bit Finish
Uncoated
Drill Bit Material
HSS E

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 1.6 mm for workpiece dia : 10 - 15 mm Shank dia Ds: 4 mm Overall length L: 35.5 mm Feed f in steel < 900N/mm2: 0.02 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.