Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 2 mm

  • Mfr # 111050 2

  • Zoro # G709578500


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Number of Teeth
2
For Workpiece Diameter
15 − 20 mm
Cutting Direction
Right-Hand
Coating
Uncoated
Diameter Tolerance
k12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 2
Zoro #
G709578500
UPC #
4045197000255
Country of Origin
France

Dimensions

For Workpiece Diameter
15 − 20 mm
Diameter Tolerance
k12
Shank Diameter
6 mm
Overall Length
45 mm
Diameter
2 mm
Drill Bit Size
2 mm
Shank Size
6 mm

Details

Number of Teeth
2
Item
Center Drill
Cutting Direction
Right-Hand
Coating
Uncoated
Feed in Steel
0.02 mm/rev.
Type
A
Standards
DIN 333
Shank Type
Parallel Shank to h7
Coolant Through
No
Tool Material
HSS E
Countersink Angle
60 Degrees
Cutting direction
right-hand
Through Coolant
No
Drill Bit Finish
Uncoated
Number of Flutes
2
Shank Tolerance
h7
Drill Bit Material
HSS E
Ring Color
Without
Countersink angle
60°

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 2 mm for workpiece dia : 15 - 20 mm Shank dia Ds: 6 mm Overall length L: 45 mm Feed f in steel < 900N/mm2: 0.02 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.