Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 2.5 mm

  • Mfr # 111050 2,5

  • Zoro # G609578488


product price: $7.39
/ea

Key Features

Coolant Through
No
Coating
Uncoated
Feed in Steel
0.03 mm/rev.
For Workpiece Diameter
20 − 30 mm
Standards
DIN 333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 2,5
Zoro #
G609578488
UPC #
4045197000262
Country of Origin
France

Dimensions

Diameter
2.5 mm
For Workpiece Diameter
20 − 30 mm
Diameter Tolerance
k12
Shank Diameter
8 mm
Overall Length
50 mm
Shank Size
8 mm
Drill Bit Size
2.5 mm

Details

Coolant Through
No
Coating
Uncoated
Feed in Steel
0.03 mm/rev.
Standards
DIN 333
Shank Type
Parallel Shank to h7
Countersink Angle
60 Degrees
Cutting Direction
Right-Hand
Item
Center Drill
Number of Teeth
2
Type
A
Tool Material
HSS E
Shank Tolerance
h7
Ring Color
Without
Cutting direction
right-hand
Countersink angle
60°
Drill Bit Finish
Uncoated
Drill Bit Material
HSS E
Number of Flutes
2
Through Coolant
No

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 2.5 mm for workpiece dia : 20 - 30 mm Shank dia Ds: 8 mm Overall length L: 50 mm Feed f in steel < 900N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.