Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 3 mm

  • Mfr # 111050 3

  • Zoro # G009578538


product price: $9.15
/ea

Key Features

Number of Teeth
2
Tool Material
HSS E
Shank Diameter
8 mm
Coating
Uncoated
Standards
DIN 333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 3
Zoro #
G009578538
UPC #
4045197000279
Country of Origin
France

Dimensions

Shank Diameter
8 mm
Overall Length
50 mm
Diameter
3 mm
Diameter Tolerance
k12
For Workpiece Diameter
20 − 40 mm
Drill Bit Size
3 mm
Shank Size
8 mm

Details

Number of Teeth
2
Tool Material
HSS E
Coating
Uncoated
Standards
DIN 333
Type
A
Cutting Direction
Right-Hand
Feed in Steel
0.03 mm/rev.
Coolant Through
No
Countersink Angle
60 Degrees
Shank Type
Parallel Shank to h7
Item
Center Drill
Countersink angle
60°
Ring Color
Without
Number of Flutes
2
Cutting direction
right-hand
Shank Tolerance
h7
Through Coolant
No
Drill Bit Finish
Uncoated
Drill Bit Material
HSS E

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 3 mm for workpiece dia : 20 - 40 mm Shank dia Ds: 8 mm Overall length L: 50 mm Feed f in steel < 900N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.