Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 3.15 mm

  • Mfr # 111050 3,15

  • Zoro # G409578558


product price: $9.25
/ea

Key Features

Shank Diameter
8 mm
Feed in Steel
0.03 mm/rev.
Overall Length
50 mm
Countersink Angle
60 Degrees
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111050 3,15
Zoro #
G409578558
UPC #
4045197796196
Country of Origin
France

Dimensions

Shank Diameter
8 mm
Diameter
3.15 mm
Overall Length
50 mm
Diameter Tolerance
k12
For Workpiece Diameter
30 − 40 mm
Drill Bit Size
3.15 mm

Details

Feed in Steel
0.03 mm/rev.
Item
Center Drill
Countersink Angle
60 Degrees
Coating
Uncoated
Number of Teeth
2
Shank Type
Parallel Shank to h7
Type
A
Cutting Direction
Right-Hand
Tool Material
HSS E
Coolant Through
No
Standards
DIN 333
Drill Bit Material
HSS E
Countersink angle
60°
Cutting direction
right-hand
Shank Tolerance
h7
Ring Color
Without
Number of Flutes
2
Through Coolant
No
Drill Bit Finish
Uncoated

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 3.15 mm for workpiece dia : 30 - 40 mm Shank dia Ds: 8 mm Overall length L: 50 mm Feed f in steel < 900N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.