Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 5 mm

  • Mfr # 111050 5

  • Zoro # G709578562


product price: $21.85
/ea

Key Features

Cutting Direction
Right-Hand
Standards
DIN 333
Countersink Angle
60 Degrees
Diameter Tolerance
k12
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 5
Zoro #
G709578562
UPC #
4045197000293
Country of Origin
France

Dimensions

Diameter
5 mm
Diameter Tolerance
k12
Overall Length
63 mm
For Workpiece Diameter
63 − 100 mm
Shank Diameter
12 mm
Drill Bit Size
5 mm
Shank Size
12 mm

Details

Cutting Direction
Right-Hand
Standards
DIN 333
Countersink Angle
60 Degrees
Coolant Through
No
Shank Type
Parallel Shank to h7
Number of Teeth
2
Item
Center Drill
Coating
Uncoated
Tool Material
HSS E
Type
A
Feed in Steel
0.04 mm/rev.
Number of Flutes
2
Ring Color
Without
Countersink angle
60°
Shank Tolerance
h7
Drill Bit Finish
Uncoated
Drill Bit Material
HSS E
Cutting direction
right-hand
Through Coolant
No

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 5 mm for workpiece dia : 63 - 100 mm Shank dia Ds: 12 mm Overall length L: 63 mm Feed f in steel < 900N/mm2: 0.04 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.