Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Center Drill, 6.3 mm

  • Mfr # 111050 6,3

  • Zoro # G109578568


product price: $30.89
/ea

Key Features

Countersink Angle
60 Degrees
Type
A
Coolant Through
No
Overall Length
71 mm
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111050 6,3
Zoro #
G109578568
UPC #
4045197884527
Country of Origin
France

Dimensions

Overall Length
71 mm
For Workpiece Diameter
100 − 150 mm
Diameter Tolerance
k12
Diameter
6.3 mm
Shank Diameter
16 mm
Drill Bit Size
6.3 mm

Details

Item
Center Drill
Countersink Angle
60 Degrees
Type
A
Coolant Through
No
Cutting Direction
Right-Hand
Standards
DIN 333
Shank Type
Parallel Shank to h7
Number of Teeth
2
Feed in Steel
0.05 mm/rev.
Coating
Uncoated
Tool Material
HSS E
Countersink angle
60°
Ring Color
Without
Shank Tolerance
h7
Drill Bit Finish
Uncoated
Number of Flutes
2
Drill Bit Material
HSS E
Cutting direction
right-hand
Through Coolant
No

Description

Ground from solid and relief ground- spiral fluted. Nominal dia DC: 6.3 mm for workpiece dia : 100 - 150 mm Shank dia Ds: 16 mm Overall length L: 71 mm Feed f in steel < 900N/mm2: 0.05 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.