
HSS-E Deep Hole Drill, Uncoated, 13 mm
Mfr # 116061 13
Zoro # G314376744
product price: $55.25
/eaKey Features
Overall Length
205 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
13 mm
Material - Machining
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116061 13
Zoro #
G314376744
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
205 mm
Drill Bit Size
13 mm
Shank Dia.
13 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 340
Description
Significantly strengthened core without taper. Precision ground point. With specially shaped slots. Designed for deep holes up to 10xD and materials with critical chip formation characteristics. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.