Zoro Homepage

HSS-E Deep Hole Drill, Uncoated, 1.6 mm

  • Mfr # 116061 1,6

  • Zoro # G714376092


product price: $6.45
/ea
Sold in multiples of 5 for $32.25

Key Features

Overall Length
76 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1.6 mm
Material - Machining
HSS E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116061 1,6
Zoro #
G714376092
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
76 mm
Drill Bit Size
1.6 mm
Shank Dia.
1.6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 340

Description

Significantly strengthened core without taper. Precision ground point. With specially shaped slots. Designed for deep holes up to 10xD and materials with critical chip formation characteristics. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.