
HSS-E Drill, Extra Long, TiAlN Coated, 10 mm
Mfr # 116280 10X430
Zoro # G114374834
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116280 10X430
Zoro #
G114374834
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
10 mm
Overall Length
430 mm
Shank Dia.
10 mm
Length of Cut
295 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 1869
Helix Angle
38 Degrees
Description
With point geometry shape C. Advantage: Particularly suitable for drilling under difficult conditions, e.g. insufficient cooling of the cutting edges due to poor chip evacuation. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.