Zoro Homepage

HSS-E Drill, Extra Long, TiAlN Coated, 6 mm

  • Mfr # 116285 6X330

  • Zoro # G214375380


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6 mm
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116285 6X330
Zoro #
G214375380
UPC #
-
Country of Origin
Austria

Dimensions

Drill Bit Size
6 mm
Overall Length
330 mm
Length of Cut
91 mm
Shank Dia.
6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 1869
Helix Angle
38 Degrees

Description

TiAlN and anti-friction coating, low wear and low tendency to edge build-up. With point geometry shape C. Advantage: Flute length to DIN 340. For high-tensile tempered steels, including TOOLOX. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.