Zoro Homepage

HSS-E Drill, Extra Long, TiAlN Coated, 6.8 mm

  • Mfr # 116280 6,8X225

  • Zoro # G114374520


product price: $66.59
/ea

Key Features

Drill Bit Point Angle
135 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116280 6,8X225
Zoro #
G114374520
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.8 mm
Overall Length
225 mm
Length of Cut
155 mm
Shank Dia.
6.8 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
Helix Angle
38 Degrees
Standards
DIN 1869

Description

With point geometry shape C. Advantage: Particularly suitable for drilling under difficult conditions, e.g. insufficient cooling of the cutting edges due to poor chip evacuation. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.