Zoro Homepage

HSS-E Drill, Long, Uncoated, 1.4 mm

  • Mfr # 116065 1,4

  • Zoro # G314378281


product price: $11.45
/ea
Sold in multiples of 5 for $57.25

Key Features

Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116065 1,4
Zoro #
G314378281
UPC #
-
Country of Origin
Austria

Dimensions

Drill Bit Size
1.4 mm
Overall Length
70 mm
Length of Cut
45 mm
Shank Dia.
1.4 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Helix Angle
35-40 Degrees
Standards
DIN 340

Description

Profile ground. Standard core thickness and core taper. Bright finish. With point geometry shape AC from 2 mm. Advantage: For drilling with drill bushes or long reach applications. For high-tensile tempered steels, including TOOLOX. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.