
HSS-E Drill, Long, Uncoated, 3.5 mm
Mfr # 116065 3,5
Zoro # G314378496
product price: $11.19
/eaSold in multiples of 10 for $111.90
Key Features
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116065 3,5
Zoro #
G314378496
UPC #
-
Country of Origin
Austria
Dimensions
Drill Bit Size
3.5 mm
Overall Length
112 mm
Shank Dia.
3.5 mm
Length of Cut
73 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 340
Helix Angle
35-40 Degrees
Description
Profile ground. Standard core thickness and core taper. Bright finish. With point geometry shape AC from 2 mm. Advantage: For drilling with drill bushes or long reach applications. For high-tensile tempered steels, including TOOLOX. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.