
HSS-E Drill, Long, Uncoated, 4.8 mm
Mfr # 116070 4,8
Zoro # G314380062
product price: $14.55
/eaSold in multiples of 10 for $145.50
Key Features
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116070 4,8
Zoro #
G314380062
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
4.8 mm
Overall Length
132 mm
Length of Cut
87 mm
Shank Dia.
4.8 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Helix Angle
35-40 Degrees
Standards
DIN 340
Description
Profile ground. Standard core thickness and core taper. Bright finish. With point geometry shape C. Advantage: For drilling with drill bushes or long reach applications. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.