Zoro Homepage

HSS-E Drill, Long, Uncoated, 8.9 mm

  • Mfr # 116070 8,9

  • Zoro # G314380574


product price: $21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Drill Bit Point Angle
130 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116070 8,9
Zoro #
G314380574
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8.9 mm
Overall Length
175 mm
Shank Dia.
8.9 mm
Length of Cut
115 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Material - Machining
HSS E
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Plain Shank
Helix Angle
35-40 Degrees
Standards
DIN 340

Description

Profile ground. Standard core thickness and core taper. Bright finish. With point geometry shape C. Advantage: For drilling with drill bushes or long reach applications. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.