Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Face Reamer, Uncoated, 12 mm

  • Mfr # 162826 12

  • Zoro # G614483180


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS E
Shank Type - Machining
Plain shank with h6
Finish - Machining
Uncoated
Overall Length
151 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162826 12
Zoro #
G614483180
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
12 mm
Overall Length
151 mm
Shank Dia.
12 mm

Details

Item
Reamer
Material - Machining
HSS E
Shank Type - Machining
Plain shank with h6
Finish - Machining
Uncoated
Primary Material Application
for blind holes and through holes
Number of Flutes
6

Description

Chucking reamer cutting on the end face to achieve the most accurate size possible. The optimized end face cutting enables a precise alignment fit of the hole that is produced. Straight flute machine chucking reamers with long flutes for optimum chip evacuation. Application: For production of sequential holes with alignments that exactly match. For the highest demands for straightness of holes. For reaming of through holes and right to the bottom of blind holes. Note: Note the new shank tolerance h6. No. 162830 Configurable reamers are available in the diameter range from 2.200 to 12.220 mm and for any choice of fit. Application for type of drilling: for blind holes and through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Plunge cutting: 4.5 mm Flute length Lc: 26 mm Overhang L1: 96.5 mm Overall length L: 151 mm Number of cutting edges Z: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.