
HSS-E Jobber Drill Set with Case, Uncoated, Sizes: 1-10-5 mm
Mfr # 114010 1-10,5
Zoro # G914376090
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114010 1-10,5
Zoro #
G914376090
UPC #
-
Country of Origin
Austria
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Description
Composed of jobber drills DIN 338. Additionally with intermediate sizes for tapping drill holes Dia. 1.6, 3.3, 4.2, 6.8, and 10.2 mm. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. Note: Dia. 1 3.5 mm: Drills with plain shank, without drive flats.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.