
HSS-E Jobber Drill, TiAlN Coated, 1 mm
Mfr # 114580 1
Zoro # G314376638
product price: $6.85
/eaSold in multiples of 5 for $34.25
Key Features
Overall Length
34 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1 mm
Material - Machining
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114580 1
Zoro #
G314376638
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
34 mm
Shank Dia.
1 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
High performance drills for outstanding performance. Precision holes due to optimized diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.