Zoro Homepage

HSS-E Jobber Drill, TiAlN Coated, 8 mm

  • Mfr # 114580 8

  • Zoro # G314378021


product price: $21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
HSS E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114580 8
Zoro #
G314378021
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
117 mm
Shank Dia.
8 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

High performance drills for outstanding performance. Precision holes due to optimized diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.