
HSS-E jobber drill, TiAlN, Dia. DC h8: 1-8mm
Mfr # 114500 1,8
Zoro # G214372532
product price: $7.15
/eaSold in multiples of 5 for $35.75
Key Features
Overall Length
46 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1.8 mm
Material - Machining
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114500 1,8
Zoro #
G214372532
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
46 mm
Shank Dia.
1.8 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Strengthened core taper. With point geometry shape C. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia. h8 Point angle: 130 degrees Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 19.3 mm Flute length Lc: 22 mm Overall length L: 46 mm Shank Dia. Ds: 1.8 mm Feed f in stainless steel > 900 N/mm2: 0.02 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.