
HSS-E jobber drill, TiAlN, Dia. DC h8: 4-4mm
Mfr # 114500 4,4
Zoro # G114373516
product price: $12.15
/eaSold in multiples of 10 for $121.50
Key Features
Overall Length
80 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
4.4 mm
Material - Machining
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114500 4,4
Zoro #
G114373516
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
80 mm
Shank Dia.
4.4 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Strengthened core taper. With point geometry shape C. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia. h8 Point angle: 130 degrees Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 40.4 mm Flute length Lc: 47 mm Overall length L: 80 mm Shank Dia. Ds: 4.4 mm Feed f in stainless steel > 900 N/mm2: 0.03 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.