Zoro Homepage

HSS-E jobber drill, TiAlN, Dia. DC h8: 4mm

  • Mfr # 114500 4

  • Zoro # G314373606


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Overall Length
75 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
HSS E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114500 4
Zoro #
G314373606
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Shank Dia.
4 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

Strengthened core taper. With point geometry shape C. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia. h8 Point angle: 130 degrees Shank: Plain shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 37 mm Flute length Lc: 43 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm Feed f in stainless steel > 900 N/mm2: 0.03 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.