
HSS-E Jobber Drill, Uncoated, 1.7 mm
Mfr # 114450 1,7
Zoro # G414379515
product price: $3.55
/eaSold in multiples of 5 for $17.75
Key Features
Overall Length
43 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1.7 mm
Material - Machining
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114450 1,7
Zoro #
G414379515
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
43 mm
Shank Dia.
1.7 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use. Strengthened core. Bright finish parabolic flutes, from 3 mm nitrided chamfers. With point geometry shape C up to size 3.9 mm With point geometry shape S from size 4 mm Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.