
HSS-E Jobber drill, Uncoated, 21 mm
Mfr # 116360 21
Zoro # G314379134
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
243 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116360 21
Zoro #
G314379134
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
243 mm
Drill Bit Size
21 mm
Diameter
21 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Standards
DIN 345
Description
With strengthened core. Specially treated surface, reducing edge build up and improving chip evacuation. With point geometry shape C. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.