Zoro Homepage

HSS-E Jobber Drill, Uncoated, 6.5 mm

  • Mfr # 114450 6,5

  • Zoro # G314372081


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Overall Length
101 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
6.5 mm
Material - Machining
HSS E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114450 6,5
Zoro #
G314372081
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
101 mm
Shank Dia.
6.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use. Strengthened core. Bright finish parabolic flutes, from 3 mm nitrided chamfers. With point geometry shape C up to size 3.9 mm With point geometry shape S from size 4 mm Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.