
HSS-E Jobber Drill with 3 Clamping Faces, Uncoated, 1 mm
Mfr # 114001 1
Zoro # G114375794
product price: $3.35
/eaSold in multiples of 5 for $16.75
Key Features
Overall Length
34 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1 mm
Material - Machining
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114001 1
Zoro #
G114375794
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
34 mm
Drill Bit Size
1 mm
Shank Dia.
1 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Particularly sturdy and robust due to the strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Three drive flats on the shank for use in a 3-jaw chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.