Zoro Homepage

HSS-E Jobber Drill with 3 Clamping Faces, Uncoated, 1.6 mm

  • Mfr # 114001 1,6

  • Zoro # G114375909


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Overall Length
43 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1.6 mm
Material - Machining
HSS E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114001 1,6
Zoro #
G114375909
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
43 mm
Drill Bit Size
1.6 mm
Shank Dia.
1.6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

Particularly sturdy and robust due to the strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Three drive flats on the shank for use in a 3-jaw chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.