Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 10.1 mm, Uncoated

  • Mfr # 162900 10,1

  • Zoro # G009617008


product price: $44.99
/ea

Key Features

Product Type
Phillips Bit
Maximum Diameter
10.115 mm
Application
For Through Holes
Reaming Oversize
0.1 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 10,1
Zoro #
G009617008
UPC #
4062406146788
Country of Origin
Austria

Dimensions

Maximum Diameter
10.115 mm
Reaming Oversize
0.1 mm
Flute Length
38 mm
Upper Dimension of the Cut
0.015 mm
Lower Dimension of the Cut
0.008 mm
Boring Depth
90 mm
Shank Diameter
10 mm
Overall Length
133 mm
Diameter
10.1 mm
Boring depth
90 mm
Lower dimension of the cut
0.008 mm
Upper dimension of the cut
0.015 mm
Shank Size
10.1 mm

Details

Product Type
Phillips Bit
Application
For Through Holes
Coolant Through
No
Number of Teeth
6
Tool Material
HSS E
Feed in Steel
0.25 mm/rev.
Coating
uncoated
Ring Color
Green
Shank Type
DIN 1835 A to h6
Overhang
92 mm
Material
HSS E
Tolerance
H7
Number of Flutes
6
Through Coolant
No
Item
Reamer
Shank Tolerance
h6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 38 mm Overhang L1: 92 mm Overall length L: 133 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.