Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 10.5 mm, Uncoated

  • Mfr # 162900 10,5

  • Zoro # G809617161


product price: $44.99
/ea

Key Features

Overall Length
133 mm
Shank Type
DIN 1835 A to h6
Shank Diameter
10 mm
Coolant Through
No
Boring Depth
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 10,5
Zoro #
G809617161
UPC #
4062406146818
Country of Origin
Austria

Dimensions

Overall Length
133 mm
Shank Diameter
10 mm
Boring Depth
90 mm
Upper Dimension of the Cut
0.015 mm
Lower Dimension of the Cut
0.008 mm
Reaming Oversize
0.1 mm
Flute Length
38 mm
Maximum Diameter
10.515 mm
Diameter
10.5 mm
Lower dimension of the cut
0.008 mm
Boring depth
90 mm
Shank Size
10.5 mm
Upper dimension of the cut
0.015 mm

Details

Shank Type
DIN 1835 A to h6
Coolant Through
No
Number of Teeth
6
Application
For Through Holes
Ring Color
Green
Tool Material
HSS E
Product Type
Phillips Bit
Coating
uncoated
Feed in Steel
0.25 mm/rev.
Overhang
92 mm
Material
HSS E
Item
Reamer
Number of Flutes
6
Tolerance
H7
Shank Tolerance
h6
Through Coolant
No

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 38 mm Overhang L1: 92 mm Overall length L: 133 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.