Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 11.5 mm, Uncoated

  • Mfr # 162900 11,5

  • Zoro # G209617068


product price: $50.95
/ea

Key Features

Ring Color
Green
Overall Length
142 mm
Shank Diameter
10 mm
Reaming Oversize
0.1 mm
Maximum Diameter
11.515 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 11,5
Zoro #
G209617068
UPC #
4062406146832
Country of Origin
Austria

Dimensions

Overall Length
142 mm
Shank Diameter
10 mm
Reaming Oversize
0.1 mm
Maximum Diameter
11.515 mm
Flute Length
41 mm
Lower Dimension of the Cut
0.008 mm
Upper Dimension of the Cut
0.015 mm
Diameter
11.5 mm
Boring Depth
99 mm
Shank Size
11.5 mm
Boring depth
99 mm
Upper dimension of the cut
0.015 mm
Lower dimension of the cut
0.008 mm

Details

Ring Color
Green
Product Type
Phillips Bit
Shank Type
DIN 1835 A to h6
Tool Material
HSS E
Coating
uncoated
Number of Teeth
6
Overhang
101 mm
Feed in Steel
0.25 mm/rev.
Coolant Through
No
Application
For Through Holes
Material
HSS E
Item
Reamer
Shank Tolerance
h6
Through Coolant
No
Number of Flutes
6
Tolerance
H7

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 41 mm Overhang L1: 101 mm Overall length L: 142 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.