Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 12 mm, Uncoated

  • Mfr # 162900 12

  • Zoro # G109617113


product price: $46.15
/ea

Key Features

Feed in Steel
0.25 mm/rev.
Overall Length
151 mm
Coating
uncoated
Shank Type
DIN 1835 A to h6
Ring Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 12
Zoro #
G109617113
UPC #
4045197090959
Country of Origin
Austria

Dimensions

Overall Length
151 mm
Reaming Oversize
0.1 mm
Boring Depth
108 mm
Diameter
12 mm
Shank Diameter
10 mm
Flute Length
44 mm
Maximum Diameter
12.015 mm
Upper Dimension of the Cut
0.015 mm
Lower Dimension of the Cut
0.008 mm
Boring depth
108 mm
Lower dimension of the cut
0.008 mm
Shank Size
10 mm
Upper dimension of the cut
0.015 mm

Details

Feed in Steel
0.25 mm/rev.
Coating
uncoated
Shank Type
DIN 1835 A to h6
Ring Color
Green
Number of Teeth
6
Overhang
110 mm
Product Type
Phillips Bit
Tool Material
HSS E
Application
For Through Holes
Coolant Through
No
Material
HSS E
Tolerance
H7
Through Coolant
No
Item
Reamer
Number of Flutes
6
Shank Tolerance
h6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 44 mm Overhang L1: 110 mm Overall length L: 151 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.