Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 12.7 mm, Uncoated

  • Mfr # 162900 12,7

  • Zoro # G209617211


product price: $59.35
/ea

Key Features

Coolant Through
No
Overhang
110 mm
Shank Type
DIN 1835 A to h6
Overall Length
151 mm
Upper Dimension of the Cut
0.015 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 12,7
Zoro #
G209617211
UPC #
4062406146856
Country of Origin
Austria

Dimensions

Overall Length
151 mm
Upper Dimension of the Cut
0.015 mm
Lower Dimension of the Cut
0.008 mm
Flute Length
44 mm
Shank Diameter
10 mm
Reaming Oversize
0.1 mm
Maximum Diameter
12.715 mm
Diameter
12.7 mm
Boring Depth
108 mm
Upper dimension of the cut
0.015 mm
Shank Size
12.7 mm
Lower dimension of the cut
0.008 mm
Boring depth
108 mm

Details

Coolant Through
No
Overhang
110 mm
Shank Type
DIN 1835 A to h6
Ring Color
Green
Product Type
Phillips Bit
Number of Teeth
6
Feed in Steel
0.25 mm/rev.
Coating
uncoated
Tool Material
HSS E
Application
For Through Holes
Material
HSS E
Shank Tolerance
h6
Number of Flutes
6
Through Coolant
No
Tolerance
H7
Item
Reamer

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 44 mm Overhang L1: 110 mm Overall length L: 151 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.