Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 2.1 mm, Uncoated

  • Mfr # 162900 2,1

  • Zoro # G609617118


product price: $24.19
/ea

Key Features

Coolant Through
No
Feed in Steel
0.15 mm/rev.
Flute Length
11 mm
Overall Length
49 mm
Reaming Oversize
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 2,1
Zoro #
G609617118
UPC #
4045197089663
Country of Origin
Czechia

Dimensions

Flute Length
11 mm
Overall Length
49 mm
Reaming Oversize
0.05 mm
Shank Diameter
2 mm
Diameter
2.1 mm
Upper Dimension of the Cut
0.008 mm
Boring Depth
22 mm
Maximum Diameter
2.108 mm
Lower Dimension of the Cut
0.004 mm
Upper dimension of the cut
0.008 mm
Shank Size
2 mm
Boring depth
22 mm
Lower dimension of the cut
0.004 mm

Details

Coolant Through
No
Feed in Steel
0.15 mm/rev.
Shank Type
DIN 1835 A to h6
Number of Teeth
4
Coating
uncoated
Product Type
Phillips Bit
Application
For Through Holes
Overhang
24 mm
Ring Color
Green
Tool Material
HSS E
Material
HSS E
Number of Flutes
4
Shank Tolerance
h6
Item
Reamer
Tolerance
H7
Through Coolant
No

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 4 Tolerance: H7 Flute length Lc: 11 mm Overhang L1: 24 mm Overall length L: 49 mm Number of cutting edges Z: 4 Shank dia Ds: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.