Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 3/32inch, Uncoated

  • Mfr # 162900 3/32

  • Zoro # G209617136


product price: $26.25
/ea

Key Features

Feed in Steel
0.15 mm/rev.
Application
For Through Holes
Coating
uncoated
Reaming Oversize
0.05 mm
Product Type
Phillips Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 3/32
Zoro #
G209617136
UPC #
4062406146689
Country of Origin
Germany

Dimensions

Reaming Oversize
0.05 mm
Maximum Diameter
2.338 mm
Upper Dimension of the Cut
0.008 mm
Overall Length
57 mm
Shank Diameter
3 mm
Boring Depth
27 mm
Lower Dimension of the Cut
0.004 mm
Flute Length
14 mm
Diameter
3/32 in
Boring depth
27 mm
Upper dimension of the cut
0.008 mm
Lower dimension of the cut
0.004 mm
Shank Size
3 mm

Details

Feed in Steel
0.15 mm/rev.
Application
For Through Holes
Coating
uncoated
Product Type
Phillips Bit
Shank Type
DIN 1835 A to h6
Number of Teeth
4
Coolant Through
No
Overhang
29 mm
Ring Color
Green
Tool Material
HSS E
Material
HSS E
Through Coolant
No
Number of Flutes
4
Tolerance
H7
Item
Reamer
Shank Tolerance
h6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 4 Inch nominal dia corresponds to: 2.38 mm Tolerance: H7 Flute length Lc: 14 mm Overhang L1: 29 mm Overall length L: 57 mm Number of cutting edges Z: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.