Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 3.4 mm, Uncoated

  • Mfr # 162900 3,4

  • Zoro # G109617205


product price: $23.59
/ea

Key Features

Overall Length
70 mm
Coating
uncoated
Coolant Through
No
Reaming Oversize
0.1 mm
Ring Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 3,4
Zoro #
G109617205
UPC #
4045197089915
Country of Origin
Czechia

Dimensions

Overall Length
70 mm
Reaming Oversize
0.1 mm
Shank Diameter
4 mm
Lower Dimension of the Cut
0.005 mm
Boring Depth
40 mm
Maximum Diameter
3.41 mm
Upper Dimension of the Cut
0.01 mm
Diameter
3.4 mm
Flute Length
18 mm
Upper dimension of the cut
0.01 mm
Lower dimension of the cut
0.005 mm
Boring depth
40 mm
Shank Size
4 mm

Details

Coating
uncoated
Coolant Through
No
Ring Color
Green
Overhang
42 mm
Tool Material
HSS E
Shank Type
DIN 1835 A to h6
Application
For Through Holes
Feed in Steel
0.2 mm/rev.
Product Type
Phillips Bit
Number of Teeth
6
Material
HSS E
Number of Flutes
6
Shank Tolerance
h6
Item
Reamer
Through Coolant
No
Tolerance
H7

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 18 mm Overhang L1: 42 mm Overall length L: 70 mm Number of cutting edges Z: 6 Shank dia Ds: 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.