Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 3.6 mm, Uncoated

  • Mfr # 162900 3,6

  • Zoro # G909617221


product price: $26.25
/ea

Key Features

Feed in Steel
0.2 mm/rev.
Coating
uncoated
Overhang
42 mm
Upper Dimension of the Cut
0.01 mm
Boring Depth
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 3,6
Zoro #
G909617221
UPC #
4045197089939
Country of Origin
Czechia

Dimensions

Upper Dimension of the Cut
0.01 mm
Boring Depth
40 mm
Reaming Oversize
0.1 mm
Flute Length
18 mm
Maximum Diameter
3.61 mm
Overall Length
70 mm
Diameter
3.6 mm
Lower Dimension of the Cut
0.005 mm
Shank Diameter
4 mm
Upper dimension of the cut
0.01 mm
Lower dimension of the cut
0.005 mm
Shank Size
4 mm
Boring depth
40 mm

Details

Feed in Steel
0.2 mm/rev.
Coating
uncoated
Overhang
42 mm
Tool Material
HSS E
Ring Color
Green
Coolant Through
No
Application
For Through Holes
Number of Teeth
6
Product Type
Phillips Bit
Shank Type
DIN 1835 A to h6
Material
HSS E
Tolerance
H7
Number of Flutes
6
Through Coolant
No
Shank Tolerance
h6
Item
Reamer

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 18 mm Overhang L1: 42 mm Overall length L: 70 mm Number of cutting edges Z: 6 Shank dia Ds: 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.