Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 4.7 mm, Uncoated

  • Mfr # 162900 4,7

  • Zoro # G309617043


product price: $25.65
/ea

Key Features

Lower Dimension of the Cut
0.005 mm
Reaming Oversize
0.1 mm
Product Type
Phillips Bit
Tool Material
HSS E
Shank Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 4,7
Zoro #
G309617043
UPC #
4045197090102
Country of Origin
Austria

Dimensions

Lower Dimension of the Cut
0.005 mm
Reaming Oversize
0.1 mm
Shank Diameter
5 mm
Diameter
4.7 mm
Boring Depth
49 mm
Maximum Diameter
4.71 mm
Flute Length
21 mm
Upper Dimension of the Cut
0.01 mm
Overall Length
80 mm
Shank Size
5 mm
Boring depth
49 mm
Upper dimension of the cut
0.01 mm
Lower dimension of the cut
0.005 mm

Details

Product Type
Phillips Bit
Tool Material
HSS E
Feed in Steel
0.15 mm/rev.
Shank Type
DIN 1835 A to h6
Coating
uncoated
Ring Color
Green
Coolant Through
No
Overhang
51 mm
Application
For Through Holes
Number of Teeth
6
Material
HSS E
Through Coolant
No
Shank Tolerance
h6
Tolerance
H7
Number of Flutes
6
Item
Reamer

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 21 mm Overhang L1: 51 mm Overall length L: 80 mm Number of cutting edges Z: 6 Shank dia Ds: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.