Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 5.8 mm, Uncoated

  • Mfr # 162900 5,8

  • Zoro # G609617002


product price: $25.65
/ea

Key Features

Upper Dimension of the Cut
0.01 mm
Coolant Through
No
Coating
uncoated
Feed in Steel
0.2 mm/rev.
Maximum Diameter
5.81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 5,8
Zoro #
G609617002
UPC #
4045197090270
Country of Origin
Austria

Dimensions

Upper Dimension of the Cut
0.01 mm
Maximum Diameter
5.81 mm
Lower Dimension of the Cut
0.005 mm
Diameter
5.8 mm
Reaming Oversize
0.1 mm
Shank Diameter
6 mm
Flute Length
26 mm
Overall Length
93 mm
Boring Depth
54 mm
Lower dimension of the cut
0.005 mm
Upper dimension of the cut
0.01 mm
Shank Size
6 mm
Boring depth
54 mm

Details

Coolant Through
No
Coating
uncoated
Feed in Steel
0.2 mm/rev.
Product Type
Phillips Bit
Application
For Through Holes
Overhang
56 mm
Number of Teeth
6
Tool Material
HSS E
Shank Type
DIN 1835 A to h6
Ring Color
Green
Material
HSS E
Item
Reamer
Tolerance
H7
Shank Tolerance
h6
Through Coolant
No
Number of Flutes
6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 26 mm Overhang L1: 56 mm Overall length L: 93 mm Number of cutting edges Z: 6 Shank dia Ds: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.