Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 5/8inch, Uncoated

  • Mfr # 162900 5/8

  • Zoro # G009617015


product price: $72.99
/ea

Key Features

Upper Dimension of the Cut
0.015 mm
Application
For Through Holes
Feed in Steel
0.3 mm/rev.
Shank Type
DIN 1835 A to h6
Overhang
123 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 5/8
Zoro #
G009617015
UPC #
4062406146870
Country of Origin
Austria

Dimensions

Upper Dimension of the Cut
0.015 mm
Overall Length
170 mm
Lower Dimension of the Cut
0.008 mm
Reaming Oversize
0.1 mm
Boring Depth
123 mm
Flute Length
52 mm
Maximum Diameter
15.895 mm
Shank Diameter
14 mm
Diameter
5/8 in
Shank Size
5/8 in
Lower dimension of the cut
0.008 mm
Boring depth
123 mm
Upper dimension of the cut
0.015 mm

Details

Application
For Through Holes
Feed in Steel
0.3 mm/rev.
Shank Type
DIN 1835 A to h6
Overhang
123 mm
Coolant Through
No
Tool Material
HSS E
Coating
uncoated
Product Type
Phillips Bit
Ring Color
Green
Number of Teeth
8
Material
HSS E
Shank Tolerance
h6
Tolerance
H7
Through Coolant
No
Item
Reamer
Number of Flutes
8

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Inch nominal dia corresponds to: 15.88 mm Tolerance: H7 Flute length Lc: 52 mm Overhang L1: 123 mm Overall length L: 170 mm Number of cutting edges Z: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.