Zoro Homepage

HSS-E NC reamer, 6 mm, Uncoated

  • Mfr # 162900 6

  • Zoro # G709617018


product price: $22.55
/ea

Key Features

Overhang
56 mm
Maximum Diameter
6.01 mm
Reaming Oversize
0.1 mm
Feed in Steel
0.2 mm/rev.
Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 6
Zoro #
G709617018
UPC #
4045197090324
Country of Origin
Austria

Dimensions

Maximum Diameter
6.01 mm
Reaming Oversize
0.1 mm
Diameter
6 mm
Boring Depth
54 mm
Upper Dimension of the Cut
0.01 mm
Flute Length
26 mm
Lower Dimension of the Cut
0.005 mm
Shank Diameter
6 mm
Overall Length
93 mm
Shank Size
6 mm
Boring depth
54 mm
Upper dimension of the cut
0.01 mm
Lower dimension of the cut
0.005 mm

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 26 mm Overhang L1: 56 mm Overall length L: 93 mm Number of cutting edges Z: 6 Shank dia Ds: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.